£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
These super-absorbent centrefeed rolls are ideal for a range of uses and professional settings. Made from recycled material, this sustainable wiping and drying solution is strong even when wet, making it a long-lasting and economical choice.
Features and Benefits
• Versatile rolls can be used individually or with a dispenser
• Dispenses as much as required for user convenience and reduced waste
• Made in the UK for a reduced carbon footprint
Typical Applications
• Industrial
• Hospitality and commercial
• Canteens
Approvals
• EU Ecolabel certified
Standards
• Manufactured according to the CHSA Soft Tissue Standard
Notes
• Packaging and core designed to be widely recycled
• Core size: 70mm
Attribute | Value |
---|---|
Brand | Northwood |
Colour | Blue |
Core Diameter | 70mm |
ECLASS Code | 40030201 |
MFR Part No. | C1B307FN |
Number of Ply | 1 |
Number of Sleeves/Rolls | 6 |
Product Form | Roll |
Roll Length | 300m |
Series | Essentials™ |
Sheet Width | 200mm |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |