£71.49
Ex VAT
£85.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
For multipurpose cleaning and wiping, the versatile wiping paper rolls from Tork® are handy to have around. Ideal for mopping up spills, wiping down surfaces, and drying hands, these rolls offer a high-capacity solution for hygienic cleaning.
Features and Benefits
• Super absorbent for efficient drying
• Delivered in Easy Handling® packaging for portability, opening, and disposal
• Suitable for one-hand dispensing for ease of use
Typical Applications
• Kitchens and canteens
• Commercial industries
• Schools and nurseries
• Hospitality sector
Approvals
• EU Ecolabel approved
• FSC® certified - the mark of responsible forestry
Standards
• Fulfills the Packaging and Packaging Waste Directive (96/62/EC)
• ISO 9001 - Quality management systems
• ISO 14001 - Environmental management systems
• BS OHSAS 18001 - Occupational Health & Safety management systems
• FSC® Chain-Of-Custody
Notes
• MOL9521031A is a continuous, non-perforated roll
• Compatible with M2 dispenser
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
EAN | 7322540470093 |
ECLASS Code | 40030201 |
For Use With | MOL9521031A |
MFR Part No. | 101260 |
Number of Ply | 1 |
Number of Sheets | 2742 |
Number of Sleeves/Rolls | 6 |
Product Form | Roll |
Roll Length | 160m |
Sheet Width | 194mm |
Sheets Per Roll/Sleeve | 457 |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |