£76.49
Ex VAT
£91.79
Inc VAT
Product Details
Product Specification
Product Documents
Offering perfect coverage, these 2-ply hygiene rolls are high strength and absorbent. Suitable for use alongside general hygiene practices, these sheets are widely used in medical and veterinary applications where a stronger towel is required.
Features and Benefits
• Unperforated sheets allow for exact size to be cut
• Supplied in bulk cases for a cost-saving solution
• A versatile product with a wide range of uses
Typical Applications
• Healthcare settings
• Veterinary clinics
• Workshops
• Industrial
• Beauty clinics
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Colour | Blue |
EAN | 5036140073654 |
ECLASS Code | 40030201 |
Number of Ply | 2 |
Number of Sheets | 1 |
Number of Sleeves/Rolls | 24 |
Product Form | Roll |
Roll Length | 40m |
Sheet Width | 250mm |
Type | Hygiene Roll |
UNSPSC Code | 47120000 |