£38.49
Ex VAT
£46.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These cleaning and maintenance wipes are designed to give excellent results for all light-duty wiping tasks. Water spills, spray and wipe cleaning, or simply wiping and cleaning hands, these wipes give consistent quality and performance. such as water spills, spray and wipe cleaning, and drying or cleaning hands. Compatible with AQUARIUS* Wiper Dispenser (Kimberly-Clark code 7017).
Features and Benefits
• Exceptionally strong and absorbent for a limited life wiper
• Embossed technology delivers on performance for great value wipes
• Can handle demanding cleaning and maintenance jobs
Typical Applications
• Food processing areas
• Petrol stations
Notes
• Compatible with Aquarius™ Wiper Dispenser, 7017
Attribute | Value |
---|---|
Brand | Wypall |
Colour | Blue |
Core Diameter | 60mm |
Dispenser Type | Wall Mounted |
EAN | 5033848037841 |
ECLASS Code | 40030201 |
MFR Part No. | 7277 |
Number of Ply | 2 |
Number of Sheets | 2400 |
Number of Sleeves/Rolls | 6 |
Product Form | Roll |
Roll Length | 152m |
Roll Type | Medium |
Series | L20 Cleaning and Maintenance |
Sheet Length | 380mm |
Sheet Width | 195mm |
Sheets Per Roll/Sleeve | 400 |
Standards Met | FSC -F2 |
Textured/Embossed | Yes |
Type | Centrefeed Roll |
UNSPSC Code | 47120000 |