£59.99
Ex VAT
£71.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Wypall X60 is a versatile and durable cleaning cloth range designed for light-duty mopping up and cleaning down. Used widely in industrial settings, these extended use cloths are strong enough to handle a range of solutions, from general adhesive to oil, thinners, solvents, and more.
Featuring Unique HYDROKNIT™ technology, each cloth is strong enough to withstand multiple surface types, and still be absorbent enough for heavy-duty, industrial spills.
Features and Benefits
• Each cloth is reusable and perfect for wiping hands and precision cleaning
• The BRAG™ single sheet dispenser offers immediate access to hygienically protected wipers
• Each cloth is washable and reusable to allow for reduced costs
• Tested as compatible for use in a spray and wipe application with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite), and quats (quaternary ammonium compounds)
• For fully saturated applications these cleaning wipes have been tested as compatible with soap/detergent, bleach (sodium hypochlorite), hydrogen peroxide, peracetic acid, methyl ethyl ketone, isopropanol, and acetone
Attribute | Value |
---|---|
Brand | Wypall |
Colour | Blue |
EAN | 5033848001880 |
ECLASS Code | 40030201 |
MFR Part No. | 8370 |
Number of Ply | 1 |
Number of Sheets | 200 |
Number of Sleeves/Rolls | 1 |
Product Form | Sheet |
Series | X60 General Clean™ |
Sheet Length | 430mm |
Sheet Width | 320mm |
Sheets Per Roll/Sleeve | 200 |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |