£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Product Documents
These blue cleaning clothes have been specifically designed for medium duty wiping tasks, especially where absorbency is key.
Features and Benefits
• Absorbs oil and water 3 times faster than laundered cloths
• Stays strong, even when wet and keeps its shape
• Advanced Hydroknit technology ensures each cloth is lightweight and absorbent, helping to reduce residue and allow efficient cleaning across many tasks
• Supplied in a flexible POP-UP Box system, providing protective packaging to prevent grime/dirt touching the product
• Single sheet dispensing reduces waste
Typical Applications
• Industrial manufacturing
Attribute | Value |
---|---|
Brand | Wypall |
Colour | Blue |
Dispenser Type | Portable |
ECLASS Code | 40030201 |
MFR Part No. | 8290 |
Number of Ply | 1 |
Number of Sheets | 100 |
Number of Sleeves/Rolls | 10 |
Product Form | Sheet |
Series | X70 Power Clean™ |
Sheet Length | 426mm |
Sheet Width | 212mm |
Sheets Per Roll/Sleeve | 100 |
Textured/Embossed | Yes |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |