£37.79
Ex VAT
£45.35
Inc VAT
Product Details
Product Specification
Product Documents
Long Series - 3 Flute - Metric
Offer a combination of advantages achieved with two and four flutes giving profile and peripheral milling capability in addition to slotting and plunging. Chatter is also significantly reduced. Centre cutting as standard. Manufactured to Ansi Standards.
Metric Tolerances
Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050.
Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080.
Attribute | Value |
---|---|
Ball Nose Type | Ball Nose End Mill |
Brand | Kennedy |
Coolant Delivery | External |
Cutter Diameter | 10mm |
Cutting Direction | Right Hand |
EAN | 5036140098145 |
ECLASS Code | 21010500 |
Finish/Coating | Uncoated |
Flute Length | 38mm |
Length Type | Long |
Material | Carbide |
Number of Flutes | 3 |
Overall Length | 100mm |
Plunge Type | Centre Cutting |
Shank Diameter | 10mm |
Shank Type | Plain Round |
Standards Met | ANSI Standards |
UNSPSC Code | 23241614 |