£75.99
Ex VAT
£91.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Long Series - 4 Flute - Metric
For maximum strength when milling harder materials where rapid swarf removal is not needed. Four flute milling cutters have one of the strongest tooth structures available in solid cutters. Centre cutting as standard. Manufactured to ANSI Standards.
Metric Tolerances
Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050.
Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080.
Attribute | Value |
---|---|
Ball Nose Type | Ball Nose End Mill |
Brand | Kennedy |
Coolant Delivery | External |
Cutter Diameter | 12mm |
Cutting Direction | Right Hand |
EAN | 5036140286559 |
ECLASS Code | 21010500 |
Finish/Coating | Uncoated |
Flute Length | 50mm |
Length Type | Long |
Material | Carbide |
Number of Flutes | 4 |
Overall Length | 100mm |
Plunge Type | Centre Cutting |
Shank Diameter | 12mm |
Shank Type | Plain Round |
Standards Met | ANSI Standards |
UNSPSC Code | 23241614 |