SKU:
SWT1631242A
MPN:
1631242A
£51.29
Ex VAT
£61.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Series 12 - Long Series, TiCN Coated
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.
Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).
Attribute | Value |
---|---|
Ball Nose Type | Ball Nose Slot Drill |
Brand | SwissTech |
Coolant Delivery | External |
Cutter Diameter | 12mm |
Cutting Direction | Right Hand |
EAN | 5036140204096 |
ECLASS Code | 21010500 |
Finish/Coating | TiCN |
Flute Length | 26mm |
Length Type | Long |
Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Overall Length | 110mm |
Plunge Type | Centre Cutting |
Series | Series 12 |
Shank Diameter | 12mm |
Shank Type | Weldon Flat |
Standards Met | DIN 1835B DIN 844 |
UNSPSC Code | 23241614 |