SKU:
SNK1610209K
MPN:
6259978
£200.69
Ex VAT
£240.83
Inc VAT
8 Variations Available
Product Details
Product Specification
2B330 CoroMill® Plura Solid Carbide Ball Nose End Mill For Profiling
CoroMill® Plura are performance end mills specifically designed for efficient machining in a variety of materials, applications, component sizes and shapes.
• Shank to h8
• Cutting Dia to h10
Grade H10F for use on Non-ferrous material
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | External |
Cutting Direction | Right Hand |
ECLASS Code | 21010500 |
Flute Length | 35.8mm |
Flute Type | Helical |
Material | Carbide |
MFR Part No. | 26259978 |
Number of Flutes | 2 |
Overall Length | 83mm |
Shank Diameter | 12mm |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |