£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Series 1MB
SGS General Purpose End Mills deliver consistent dependable performance beyond a typical General Purpose End Mill.
Features & Benefits:
Precision CNC ground to industry leading specifications
Attribute | Value |
---|---|
Ball Nose Type | Ball Nose End Mill |
Brand | SGS |
Coolant Delivery | External |
Cutter Diameter | 4mm |
Cutting Direction | Right Hand |
ECLASS Code | 21010500 |
Finish/Coating | Uncoated |
Flute Type | Helical |
Length Type | Regular |
Material | Solid Carbide |
Number of Flutes | 4 |
Overall Length | 50mm |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |