£245.99
Ex VAT
£295.19
Inc VAT
11 Variations Available
Product Details
Product Specification
Epoch Ball Pencil Neck
Diameter Range: 1.0 - 12.0mm.
Dia. Tolerance: -0/-0.015.
Shank size: h5.
Radius Tolerance: +/-0.005.
Attribute | Value |
---|---|
Brand | Hitachi Cutting Tools |
Coolant Delivery | External |
Cutting Direction | Right Hand |
ECLASS Code | 21010500 |
Finish/Coating | EPOCH |
Flute Type | Helical |
Material | Solid Carbide |
Number of Flutes | 2 |
Overall Length | 80mm |
Shank Diameter | 6mm |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |