£14.70
Ex VAT
£17.64
Inc VAT
Product Details
Product Specification
Series No. 312303
Carbide. To DIN 7160 & 7161.
Attribute | Value |
---|---|
Brand | Europa |
Coolant Delivery | External |
Cutter Diameter | 1mmmm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
ECLASS Code | 21010500 |
Finish/Coating | Uncoated |
Flute Length | 2mmmm |
Helix Angle | 30° |
Helix Direction | Right Hand |
Material | Solid Carbide |
Material Grade | Micrograin |
MFR Part No. | 3123030100 |
Number of Flutes | 2 |
Overall Length | 39mm |
Plunge Type | Centre Cutting |
Series | 312303 |
Shank Diameter | 3mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DIN 7160 DIN 7161 |
UNSPSC Code | 23241614 |