£159.69
Ex VAT
£191.63
Inc VAT
6 Variations Available
Product Details
Product Specification
Diameter Range: 0.2 - 6.0mm.
Dia. Tolerance: -0/-0.015.
Shank size: 6.0mm h6.
Attribute | Value |
---|---|
Ball Nose Type | Square End Mill |
Brand | Hitachi Cutting Tools |
Coolant Delivery | External |
Cutter Diameter | 4mmmm |
Cutter Diameter Tolerance | h49 |
Cutting Direction | Right Hand |
ECLASS Code | 21010500 |
Finish/Coating | Uncoated |
Helix Angle | 15° |
Helix Direction | Right Hand |
Length Type | Short |
Material | Solid Carbide |
Material Grade | Micrograin |
MFR Part No. | CC106 |
Number of Flutes | 2 |
Overall Length | 50mm |
Plunge Type | Centre Cutting |
Series | HYPS |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DIN 7160 DIN 7184 |
UNSPSC Code | 23241614 |