SKU:
BAH0060009E
MPN:
3853-27-0.9-6/10 3302
£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
These Bahco 3853 M42 Bandsaw Blades were engineered to meet the demands of a range of precision metal cutting applications. Each of these high-performance blades was crafted with advanced materials and an innovative design, making them ideal for industrial usage.
Features and Benefits
• New, improved high-speed steel tooth edge that combines higher hardness and higher toughness, ensuring long tool life and durability
• Specially designed tooth shape for maximum cutting performance and reduced wear
• Made from M42 high-speed steel tooth material for long tool life
Attribute | Value |
---|---|
Blade Length | 3302mm |
Blade Material | High Speed Steel |
Blade Thickness | 0.9mm |
Blade Type | Welded Loop |
Blade Width | 27mm |
Brand | Bahco |
ECLASS Code | 21011601 |
MFR Part No. | 3853-27-0.9-6/10 |
Teeth per Inch | 6 to 10TPI |
Tooth Form | PF |
UNSPSC Code | 23231100 |