£18.09
Ex VAT
£21.71
Inc VAT
5 Variations Available
Product Details
Product Specification
WoodPecker™ Premium bandsaw blades available in a range of sizes and suitable of cutting a variety of materials.
Features and Benefits
• Hardened spring tempered back
• Ground precision set teeth with positive tooth angles
• Cost effective solution as blades can be re-sharpened
• Longer life and quicker cutting with less feed
• Increased production rates and increased yields
Typical Applications
• Wood
• Plastic
• Foam
• Rubber
Notes
• Thin kerf available
• All blades are raker tooth set
Attribute | Value |
---|---|
Backing Material | Spring Steel |
Blade Back Type | Hard Back |
Blade Length | 5029mm |
Blade Material | Carbon Steel |
Blade Thickness | 0.55mm |
Blade Type | Welded Loop |
Blade Width | 13mm |
Brand | Starrett |
ECLASS Code | 21011601 |
Material Application | Plastic |
Material Shape Application | Solid Cylinder Solid Rectangular |
Pitch | Constant |
Rake Angle | Positive |
Series | WoodPecker™ Premium |
Teeth per Inch | 6TPI |
Tooth Form | Skip |
Tooth Set | Raker |
UNSPSC Code | 23231100 |