£32.49
Ex VAT
£38.99
Inc VAT
17 Variations Available
Product Details
Product Specification
Powerband II has an M42 high speed steel cutting edge giving greater hardness and heat resistance.
Features and Benefits
• Designed for increases blade life
• High speed steel cutting edge for durability
• Available as regular, hook and variable pitch teeth to suit application
Typical Applications
• Stainless steel
• Nickel base alloys
• Titanium
• Tough or high hardness metals
Standards
• Manufactured to BS3877-1991
Attribute | Value |
---|---|
Backing Material | Tempered Alloy |
Blade Material | Bi-Metal High Speed Steel |
Blade Thickness | 0.035mm |
Blade Type | Welded Loop |
Blade Width | 27.0mm |
Brand | Simonds |
ECLASS Code | 21011601 |
Material Application | Stainless Steel |
Material Shape Application | Rectangular Tube Round Tube Sheet Solid Rectangular |
MFR Part No. | 64364608 |
Pitch | Variable |
Rake Angle | No Angle |
Teeth per Inch | 4 to 6TPI |
Tooth Form | Hook Regular Variable |
UNSPSC Code | 23231100 |