£1209.00
Ex VAT
£1450.80
Inc VAT
Product Details
Product Specification
Product Documents
A floor standing Vertical bandsaw with a fully adjustable blade tensioning and tracking giving precise and friction free cut
Features and Benefits
• Supplied with 2750 x 12mm 6tpi blade as standard
• Powerful dust extraction
• Floor stand included
• NVR (No Volt Release) Stop/Start & Emergency Stop switch
• Rack and pinion rise and fall ball-bearing guides
• Large Precision ground cast iron table
• Cast mitre guide and quick -lock micro adjustable rip fence
• Blade tracking window
Typical Applications
• Dual speed makes this machine suitable for cutting all types of wood, plastic and non-ferrous metals
• Ideal for high output workshops, professional users or serious amateur
Notes
• Compatible wheel kit: SIP2770704B
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Blade Length | 2750mm |
Blade Speed | 480-840m/min |
Blade Width | 6-25mm |
Brand | SIP |
Cutting Capacity | Throat Depth: 355 mm Work Height: 235 mm |
EAN | 5012713014446 |
ECLASS Code | 36600505 |
Features | Floor Area: 650 x 480mm Table Incline: 0-45° |
Height | 1010mm |
Manufacturer Guarantee | 2 Year Manufactures Warranty |
MFR Part No. | 1444 |
Model Number | 1444 |
Power | 1500W |
Power Source | Electric |
Product Type | Static Vertical Bandsaw Machine |
Table Size | 535 x 435mm |
UNSPSC Code | 23101512 |
Voltage | 240V |
Warranty | 2 Years |
Weight | 108kg |