£6999.99
Ex VAT
£8399.99
Inc VAT
Product Details
Product Specification
The 254 Bandsaw is a dependable companion in the precision cutting of materials before machining. Designed with versatility in mind, this sawing machine features a single mitre function and variable speed operation, making it suitable for a wide range of cutting tasks. With adjustable hydraulic down feed and essential extras like a coolant system and material length stop, it's an asset to any workshop or job site.
Features and Benefits
• Variable speed settings, empowering users to adapt to different materials and cutting requirements enhancing cutting precision and efficiency
• Adjustable hydraulic down feed allows users to control the rate of descent, ensuring clean and uniform cuts
• Integrated coolant system efficiently dissipates heat during operation, contributing to the overall durability of the machine
• Single mitre functionality, allows users to make angled cuts as needed enhancing users ability to create various shapes and achieve specific cutting angles projects
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | Chester |
ECLASS Code | 36600505 |
Height | 1010mm |
Length | 1720mm |
MFR Part No. | BAN-SAW-1018VS |
Power | 1500W |
Product Type | Bandsaw Machine |
UNSPSC Code | 23101512 |
Weight | 310kg |
Width | 730mm |