Vertical Bandsaws designed for cutting many different materials, including iron, steel, plastic, wood and resin. Fabricated steel construction ensuring rigidity and alignment. With variable blade speed, welder grinder and shear, and work-light. Fully CE marked.
Features and Benefits
• 400V/3ph 50Hz
•For cutting steels, alloys, plastics, wood and resins, the machines are of a fabricated steel design ensuring rigidity and guaranteeing maximum working life
• The machine features variable blade speed and is fitted with a blade shear, welder, grinder and annealing unit, giving the facility of cutting internal shapes, by breaking the blade passing through component, welding grinding and annealing prior to cutting
• Emergency stop switch
• Variable speed with display
• Welder, grinder, annealing and shear
• Work-light
• Rip fence and mitre protractor
• Blade speed: 20 - 500m/min
• Blade width: 16mm (5/8")
• Motor rating: 2hp
• Table size: 600 x 500mm
• Table tilt: 15° x 4 ways
• Warranty 12 months parts & labour
Typical Applications
• Steels
• Alloys
• Plastics
• Wood
• Resin
Standards
• Fully CE marked
Need support to find the right solution [contact our Technical Product Support Team](https://www.cromwell.co.uk/info/technical)