£3709.00
Ex VAT
£4450.80
Inc VAT
Product Details
Product Specification
Product Documents
Heavy duty horizontal bandsaw designed for use in a wide variety of applications.
Features and Benefits
• Cuts 250mm round or square material with variable adjustable cutting downfeeds
• Designed for cutting off section or solid in many materials
• 2hp main motor with 4 speeds from 15 - 84m/min
• Able to cut angles up to 45°
• Fully CE marked
Typical Applications
• Suitable for a wide variety of uses in job shops, tool rooms, maintenance departments, metal fabricators, building trade, machine shops, schools and colleges
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Blade Length | 3365mm |
Blade Speed | 50 - 275m/min |
Blade Width | 25mm |
Brand | Ajax Machine Tools |
Cutting Capacity | Rectangular Cutting Capacity at 45°: 220 x 230 mm Rectangular Cutting Capacity at 90°: 200 x 420 mm Round Cutting Capacity at 45°: 230 mm Round Cutting Capacity at 90°: 250 mm |
ECLASS Code | 36600505 |
Features | Belted Drive |
Height | 1600mm |
Length | 1080mm |
MFR Part No. | AJBS250 |
Mitre Capacity | 0 - 45° |
Power | 1500W |
Power Source | Electric |
Product Type | Static Horizontal Bandsaw Machine |
UNSPSC Code | 23101512 |
Voltage | 400V |
Warranty | 12 months parts & labour |
Weight | 320kg |
Width | 710mm |