£129.00
Ex VAT
£154.80
Inc VAT
16 Variations Available
Product Details
Product Specification
To determine total boring depth (PM), look up PM dimension from arbor listings, add (l) or (l1) length for each extension or reducer used until required boring depth achieved.
(E) Available subject to delivery from European works
Attribute | Value |
---|---|
Accessory Type | Shank Extension |
Arbor Shank Diameter | 85mm |
Body Length | 105mm |
Brand | Pinzbohr |
Compatible Head Shank Diameter | 50mm |
For Use With | Pinzbohr Arbor |
MFR Part No. | P 085 105 |
UNSPSC Code | 23101505 |