£35.99
Ex VAT
£43.19
Inc VAT
58 Variations Available
Product Details
Product Specification
Three styles of cartridge unit are available, for use in a wide range of boring bars on popularly used taper and flange configurations, as well as straight shank bars. Select the cartridge tip style from a choice of Brazed Carbide, Triangular Insert or Rhomboid Insert. Based on the diameter to be bored, select the bar reference. On larger diameters there is a choice of bar lengths available for given bore ranges. Please refer to the next page for further details on boring bars. All units shown below are style '2' 90 degree approach for angular pockets. The complete range of Microbore units, boring bars and spares are also available on request. Special cartridges and bars can also be supplied to customer specifications.
Attribute | Value |
---|---|
Brand | Microbore |
Cartridge Size | 1 |
Cutting Direction | Right Hand |
Head Length | 6.4mm |
Insert Holding Type | N/A |
Insert Style | N/A |
Minimum Bore Diameter | 13.3mm |
Number of Inserts | N/A |
Overall Length | 11.5mm |
System Type | Brazed Carbide Cartridge |
UNSPSC Code | 23101505 |