£32.19
Ex VAT
£38.63
Inc VAT
61 Variations Available
Product Details
Product Specification
For the drilling of long and short-chipping materials such as structural and case hardened steels, cast steels, heat-treatable steels and alloyed steels with a tensile strength of up to app. 1200N/mm2, including carbon steels, bronze, cast iron and high alloyed AISi-alloys.
Features and Benefits
• High alignment accuracy with small diameter tolerance and excellent surface finish
• FIREX® coating for increased heat and wear resistance
• Self-centring qualities for greater precision
• Short chip production due to a concave cutting point geometry and web thinning
Standards
• Manufactured to DIN 6537
Notes
• Sizes 3.00mm to 20.00mm
Attribute | Value |
---|---|
Brand | Guhring |
Carbide Drill Type | Carbide High Performance |
Cutting Direction | Right Hand |
Diameter x Depth | 3xD |
Drill Diameter Metric | 6mm |
Drill Diameter Tolerance | m7 |
EAN | 4031093576956 |
ECLASS Code | 21010190 |
Finish/Coating | nano-FIREX |
Flute Length | 28mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
ISO Category | K P |
Material | Carbide |
MFR Part No. | 05514 006.000 |
Number of Flutes | 2 |
Overall Length | 66mm |
Point Angle | 140° |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
UNSPSC Code | 23241605 |