£61.49
Ex VAT
£73.79
Inc VAT
5 Variations Available
Product Details
Product Specification
A3299XPL
Solid carbide high-performance drill with internal cooling and XPL coating. Can be used with emulsion and oil. Suitable for all metal types. Dry machining in steel and cast iron.
For use in general engineering, mould and die making in the automotive industry, and the energy industry.
4 lands for optimum hole quality and use on entry surfaces inclined up to 5°, hole exits inclined up to 45° and workpieces with cross holes. Improved hole quality due to 4 lands. Point geometry for precise positioning.
DIN 6537
3xD
Right-hand cutting
140° point angle
45 - 55 HRC
Diameter range 3 - 25 mm
DIN 6535 HA
Attribute | Value |
---|---|
Brand | Walter Titex |
Carbide Drill Type | Carbide High Performance |
ECLASS Code | 21010190 |
Material | Carbide |
MFR Part No. | 5954711 |
UNSPSC Code | 23241605 |