£144.29
Ex VAT
£173.15
Inc VAT
8 Variations Available
Product Details
Product Specification
Mitsubishi MPS Carbide Drills are up to 25x faster than high speed steel and have through coolant for effective swarf evacuation. The double margin flute design ensures greater hole accuracy an the VP15TF Miracle coating provides superior tool life.
Attribute | Value |
---|---|
Brand | Mitsubishi |
Carbide Drill Type | Carbide High Performance |
Cutting Direction | Right Hand |
Drill Diameter Metric | 3mm |
ECLASS Code | 21010190 |
Flute Length | 46mm |
Material | Carbide |
Material Grade | Micrograin |
MFR Part No. | 90017426 |
Overall Length | 86mm |
Shank Diameter | 6mm |
UNSPSC Code | 23241605 |