noscriptDormer R457 Force X, Carbide Drill, 8.5mm, TiAlN, 3xD 5980407 | Cromwell Tools

Dormer

R457 Force X, Carbide Drill, 8.5mm, TiAlN, 3xD

SKU:

DRR1586937P

MPN:

5980407

£40.61

Ex VAT

£48.73

Inc VAT

OUT OF STOCK

    Product Details

    Carbide Force X Drill Oil Feed Drill - TiAlN Coated


    Cost effective, high performance drilling across a wide range of materials including carbon and alloy steels, stainless, cast iron, aluminium and other non-ferrous metals.


    Features
    • TiAlN coated
    • 140° point
    • 3 x D
    • Through coolant
    • Manufactured to DIN 6537K
    • Shank manufactured to DIN 6535HA
    • Sizes 3.00mm to 20.00mm
    • Carbide


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Carbide Drill Type

    Carbide High Performance

    Cutting Direction

    Right Hand

    Diameter x Depth

    3xD

    Drill Diameter Metric

    8.5mm

    Drill Diameter Tolerance

    M7

    EAN

    7320760615072

    ECLASS Code

    21010190

    Finish/Coating

    TiAlN

    Flute Length

    47mm

    Flute Type

    Spiral

    Helix Type

    Continuously Thinned Web

    ISO Category

    H K M N P S

    Material

    Carbide

    Material Grade

    HM

    MFR Part No.

    R4578.5

    Number of Flutes

    2

    Overall Length

    89mm

    Point Angle

    140°

    Shank Diameter

    10mm

    Shank Diameter Tolerance

    h6

    UNSPSC Code

    23241605