£23.79
Ex VAT
£28.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
U3 Perfect Line.
Sintered, segmented diamond cutting blade designed to cut construction site materials with high effectiveness and a good price-performance ratio.
Features and Benefits
• Excellent blade durability - built to last
• Diamond blade - cuts through even the toughest of materials with ease
Typical Applications
• For use on all kinds of construction site materials, e.g. concrete, exposed aggregate concrete and bricks
Attribute | Value |
---|---|
Application | Brick Concrete Concrete Roofing Tiles Construction Site Material Exposed Aggregate Concrete sand- Lime Stone |
Blade Diameter | 300mm |
Blade Thickness | 3.0mm |
Bore Diameter | 25.4mm |
Brand | Dronco |
Cutting Edge Type | Segmented |
ECLASS Code | 21011603 |
Height of segments | 10mm |
MFR Part No. | 4303815100 |
Number of Segments | 22 |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting Wet Cutting |