£6.09
Ex VAT
£7.31
Inc VAT
3 Variations Available
Product Details
Product Specification
Hot forged in high quality alloy steel, T-Slot Bolts are an extra strong solution for clamping work onto machine beds. Used widely on machine tool tables to clamp CNC machines, these bolts conform to ISO 898/1, Grade 12.9.
Features and Benefits
• High quality material
• Ideal for clamping on machine tool tables
• Conforms to ISO 898/1 standards
Attribute | Value |
---|---|
A | 60mm |
B | 10mm |
Brand | (Unbranded) |
UNSPSC Code | 31161709 |