SKU:
SHR0201110K
MPN:
SHR-020-1110K
£28.79
Ex VAT
£34.55
Inc VAT
Product Details
Product Specification
Manufactured from HSS-E cobalt steel with 3 flutes for effective cutting and stock removal, suitable for deburring and chamfering of most metals and plastics.
Features and Benefits
• Manufactured from HSS-E cobalt steel for increased toughness
• 3 flutes for increased cutting performance
• 90° Inclusive angle for effective countersinking
• Suitable for deburring and chamfering
Typical Applications
• Countersinking
• Deburring
• Chamfering
Standards
• Manufactured to BS 328: Part 5:1983
Attribute | Value |
---|---|
Brand | Sherwood |
Countersink Angle | 90° |
Cutting Diameter | 20mm |
EAN | 5036140161870 |
ECLASS Code | 36600201 |
Finish/Coating | Uncoated |
Head Type | Multiple Flute |
Material | Cobalt High Speed Steel |
Number of Flutes | 3 |
Shank Diameter | 10mm |
Shank Type | Straight |
UNSPSC Code | 23241603 |