£92.99
Ex VAT
£111.59
Inc VAT
Product Details
Product Specification
BS 1127
For use with spanners to clean and repair existing external screw threads.
Attribute | Value |
---|---|
Brand | Sherwood |
Dimensions Standard | BS 1127 |
EAN | 5036140389847 |
ECLASS Code | 21010200 |
Hex Width | 0.71in. |
Material | High Speed Steel |
Thickness | 1/4in. |
Thread Direction | Right Hand |
Thread Size | No.10 |
Thread Standard | BA |
UNSPSC Code | 27112805 |