£125.29
Ex VAT
£150.35
Inc VAT
Product Details
Product Specification
60° Inverted - Inch (Form D).
Designed to produce dovetail slideways in machine tool tables, jigs and fixtures. Bright finish, straight helix. Made to DIN 1833. Shank to DIN 1835D.
Inch Limits of Tolerance: +0.010 - 0.000.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Form | Inverted |
EAN | 5036140370944 |
ECLASS Code | 21010504 |
Finish/Coating | Uncoated |
Included Angle | 60° |
Material | High Speed Steel |
Number of Teeth | 8 |
Shank Diameter | 1in. |
Shank Type | Threaded |
Standards Met | DIN 1833 DIN 1835D |
System of Measurement | Inch |
UNSPSC Code | 23241632 |