£9.19
Ex VAT
£11.03
Inc VAT
15 Variations Available
Product Details
Product Specification
Drill chuck arbors with a Jacobs taper mount
Features
• Taper shank arbors
• Jacobs drill chuck taper,
• Hardened and ground
• Taper shank with flat tang, manufactured to DIN 228 pa
Attribute | Value |
---|---|
Brand | Rohm |
EAN | 4019208001739 |
ECLASS Code | 36609229 |
Length | 101mm |
MFR Part No. | 14972 |
Mount | J3 |
Product Type | Drill Chuck Arbors |
Shank Type | 1MT |
UNSPSC Code | 27112811 |