£85.99
Ex VAT
£103.19
Inc VAT
Product Details
Product Specification
SUPRA-S Quick-action Drill Chucks
A self tightening flat jaw drill chuck suitable for stationary and hand-operated drills.
Features
• Strong retaining ring
• Manufactured from steel
• Hardened and superfinished
• Only suitable for clockwise rotation
Benefits
• Concentricity of up to 0.17 mm
• Increase in the clamping force proportional to the cutting force by the re-tightening function
• Easy and quick clamping of tools
Attribute | Value |
---|---|
Brand | Rohm |
Chuck Type | Keyless |
Diameter | 40.2 |
EAN | 4019208191812 |
ECLASS Code | 21020490 |
Length Closed/Open | 76.3-83.6mm |
MFR Part No. | 871050 |
Mount | 1/2" - 20 |
UNSPSC Code | 27112807 |