£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
Product Documents
This bench mounted pillar Drill has a cast iron construction with an integrated magnetic NVR switch, thermally-protected motor, and soft-grip handles.
Features and Benefits
• Integrated magnetic NVR (No Volt Release) Stop/Start & Emergency Stop switch
• Telescopic drill guard
• Quick and easy speed adjustment
• Sturdy cast iron table and base
• Thermal cut out protection for prolonged life of the motor
Typical Applications
• Suited to drilling both hard and soft woods as well as metals and plastics within the manufacturing/engineering environments
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Base Size | 290 x 190mm |
Brand | SIP |
Chuck Size | 1.5mm |
Column Diameter | 46mm |
Drilling Speed Range | 620 to 2,620rpm |
EAN | 5012713017003 |
ECLASS Code | 36600203 |
Feed Type | Manual |
Maximum Distance Spindle to Base | 300mm |
Maximum Distance Spindle to Column | 105mm |
Maximum Distance Spindle to Table | 220mm |
Maximum Drilling Capacity | 13mm |
MFR Part No. | 01700 |
Motor Power | 350W |
Number of Drilling Speeds | 5 |
Phase | Single Phase |
Spindle Taper | B16 |
Spindle Travel | 50mm |
Swing Distance | 210mm |
Table Size | 160 x 160mm |
UNSPSC Code | 23101502 |
Voltage | 230V |
Warranty | 2 Years |
Weight | 14.7kg |