SKU:
GUH1610706D
MPN:
03197 006.000
£12.79
Ex VAT
£15.35
Inc VAT
11 Variations Available
Product Details
Product Specification
Series 3197
Carbide 4 Flute End Mills
Metric
Type: N.
DIN: 6527 A/B.
Shank: HA.
Length: Long.
Helix angle: 30.
Tolerence: h10.
Attribute | Value |
---|---|
Brand | Guhring |
Cutter Diameter | 6mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 4031093671767 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Bright |
Flute Length | 13mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Carbide |
MFR Part No. | 03197 006.000 |
Number of Flutes | 4 |
Overall Length | 57mm |
Plunge Type | Centre Cutting |
Series | 3197 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DIN 6527L |
UNSPSC Code | 23241614 |