£131.39
Ex VAT
£157.67
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Guhring |
Cutter Diameter | 32mm |
Cutter Diameter Tolerance | 3670 |
EAN | 4031093683197 |
ECLASS Code | 21010500 |
Finish/Coating | FIREX© Multilayer TiN/TiAlN |
Flute Length | 53mmmm |
Flute Type | Helical |
Material | Cobalt High Speed Steel |
Material Grade | M42 |
Number of Flutes | 6 |
Overall Length | 133mm |
Plunge Type | Centre Cutting |
Series | Right Hand |
Shank Diameter | 32mm |
Shank Type | Weldon Flat |
UNSPSC Code | 23241614 |