SKU:
GUR1616120P
MPN:
05556 020.000
£178.99
Ex VAT
£214.79
Inc VAT
11 Variations Available
Product Details
Product Specification
Series 5556 cabide end mills feature a FIREX© coating, offering excellent resistance against heat- and wear. The carbide construction allows for a harder cutting edge with greater efficiency and the 4 flute design offers a precision cut for greater surface finishing.
Features and Benefits
• FIREX© coated for excellent resistance against heat and wear
• Carbide construction for a harder cutting edge and greater efficiency
• 4 flute design offers a precision cut for greater surface finishing
Typical Applications
• Common structural steels
• Free-cutting steels
• Case hardened steels
• Unalloyed heat-treatable steels
• Nitriding steels
• Spheroidal graphite iron
Attribute | Value |
---|---|
Brand | Guhring |
Cutter Diameter | 20mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 4031093641715 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | FIREX© |
Flute Length | 65mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Carbide |
Number of Flutes | 4 |
Overall Length | 150mm |
Plunge Type | Centre Cutting |
Series | 5556 |
Shank Diameter | 20mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |