SKU:
SNK1610161R
MPN:
6259631
£79.09
Ex VAT
£94.91
Inc VAT
38 Variations Available
Product Details
Product Specification
1P230 CoroMillⓇ Plura Solid Carbide End Mill For Heavy Roughing
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutter Diameter | 10mm |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | AlCrN |
Flute Length | 20mmmm |
Length Type | Regular |
Material | Carbide |
Material Grade | 1630 |
MFR Part No. | 26259631 |
Overall Length | 72mm |
Series | CoroMill® Plura |
Shank Diameter | 10mm |
Shank Type | Straight |
UNSPSC Code | 23241614 |