£212.99
Ex VAT
£255.59
Inc VAT
2 Variations Available
Product Details
Product Specification
NXT Weldon Shank 4 Flute Mills from Seco provide reliable and high performance cutting power. With an NXT coating they are perfectly suited to cutting applications that include structural and ferrous steels, whilst maintaining high speeds and temperature resistance.
Features and Benefits
• Designed for cutting structural and ferrous steels
• NXT coated for durability and prolonged tool life
• Designed for high performance milling applications
• Weldon shank helps prevent tool rotation during use
Specifications
• Flute helix angle: 48.0 degrees
• Cutting edges: 4
• Corner camfer angle: 45.0 degrees
• Shank type: Weldon
Typical Applications
• Milling
• Steel
• Ferrous metals
• Side milling
Attribute | Value |
---|---|
Brand | Seco |
ECLASS Code | 21010500 |
UNSPSC Code | 23241614 |