£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
These carbide plain shank end mills form the Series 66 Short Series of end mills from Swiss-Tech®. Designed for centre cutting, each end mill has a 'Q-Coat' coating that has been specifically developed to give carbide cutters the 'edge' when faced with severe machining conditions. Each end mill can remove stock from materials up to 66 HRC when dry cutting and die and mould machining.
Features and Benefits
• Excellent oxidisation resistance
• 'Q-Coat' Coating has been specifically developed to give carbide cutters the 'edge' when faced with severe machining conditions
• Reduced coolant usage and disposal
• Up to 100% longer cutter life when compared to uncoated end mills
• Reduced manufacturing costs
• Able to operate at a higher feed and speed rate for more efficient working
• Available in a range of sizes to suit your application
Typical Applications
• Suited for milling materials up to 66 HRC as well as for dry cutting and die and mould machining
Standards
• Dimensions to DIN 844
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutter Diameter | 6mm |
Cutting Direction | Right Hand |
EAN | 5036140206854 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | AlTiN |
Flute Length | 13mm |
Helix Angle | 30° |
Material | Carbide |
Number of Flutes | 4 |
Overall Length | 50mm |
Plunge Type | Centre Cutting |
Shank Diameter | 6 |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |