£126.69
Ex VAT
£152.03
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Face Mill Adaptors - FM Type
From an extensive programme of quality spindle nose tooling, used with an extensive range of face and shell mills
BT = BT-MAS 403
DN = DIN69871/A
IS = ISO/DIN 2080/
QC = ISO/DIN 2080 Quick Change
Attribute | Value |
---|---|
Brand | Indexa |
Diameter | 70mm |
EAN | 5036140084087 |
ECLASS Code | 28039190 |
Length | 78mm |
MFR Part No. | BT50-FM40-078 |
Shank Type | BT50 |
Spigot Size | FM40 |
UNSPSC Code | 23242106 |