£27.79
Ex VAT
£33.35
Inc VAT
13 Variations Available
Product Details
Product Specification
This range of hole saws cut accurately and cleanly through metal, using carbide teeth to maintain excellent stability during use. Designed with Bosch Carbide Technology, the teeth of the saw are made from the hardest metal, laser welded and ground six times for optimum shape and performance. The saw is very versatile, being ideal for use with wood, metal, stainless steel, brick, soft tiles and reinforced plastics.
Features and Benefits
• Lasts up to 50 times longer than a Bi Metal hole saw
• Bosch Carbide Technology offers excellent durability
• Highly versatile
• Robust and accurate
Typical Applications
• Cuts neat holes up to 60 mm in depth
• Tubing for wires and water pipes
• Holes for sockets, light switches and junction boxes
• Suitable for any applicable task
Attribute | Value |
---|---|
Blade Material | Carbide |
Brand | Bosch |
Cutting Depth | 60mm |
Diameter | 38mm |
Item | Tough Material Hole Saw |
MFR Part No. | 2608900424 |
Number of Pieces | 1 |
UNSPSC Code | 23101512 |