£523.69
Ex VAT
£628.43
Inc VAT
18 Variations Available
Product Details
Product Specification
Used to finish contours and cavities in moulds and dies. It can significantly reduce polishing time of the final form. Hardened tool Steels up to 55HRC can be machined with this cutter. For 3D finishing. Note: set up tolerance on insert /-0.015mm
Attribute | Value |
---|---|
Brand | Hitachi Cutting Tools |
Depth of Cut | 11mm |
ECLASS Code | 28039190 |
Head Type | Not Modular |
Insert Holding Type | Screw-on |
Insert Size | 200 |
Insert Style | ZPFG |
ISO Designation | ABPF-20S25L |
Maximum Cutting Diameter | 20mm |
Milling Application | High-precision Finishing |
Neck Length | 80mm |
Number of Inserts | 1 |
Overall Length | 180mm |
Series | Alpha Ball |
Shank Diameter | 25mm |
Shank Thread Size | N/A |
Taper Shank Size | N/A |
Toolholder Style | ABPF |
UNSPSC Code | 23242106 |