£579.00
Ex VAT
£694.80
Inc VAT
Product Details
Product Specification
Kennametal’s Dodeka™ Face Mill Program is specifically engineered to deliver consistent
performance in demanding rough and finishing face milling applications!
• Use less horsepower – and gain up to 30% in productivity.
• Up to 50% longer tool life.
• Easy-to-use – one screw enables fast, accurate indexing.
• 12 true cutting edges lower your cost per edge.
• Run at higher speeds and feeds – with higher metal-removal rates.
• 4.5mm depth-of-cut capability.
• Available in diameters from 40 - 315mm. Full range details on request.
• Through-coolant standard.
Attribute | Value |
---|---|
Brand | Kennametal |
Coolant Delivery | Coolant Through |
Cutting Edge Angle | 45° |
Depth of Cut | 4.5mm |
ECLASS Code | 28039190 |
Insert Holding Type | Screw-on |
Insert Shape | Hexagon |
Insert Style | KSHR |
ISO Designation | KSHR80A06RS45HN09 |
Maximum Cutting Diameter | 91mm |
Milling Application | Facing |
Minimum Cutting Diameter | 80mm |
Number of Inserts | 4 |
Overall Length | 50mm |
Series | Dodeka™ |
Toolholder Style | KSHR |
UNSPSC Code | 23242106 |