£45.39
Ex VAT
£54.47
Inc VAT
Product Details
Product Specification
EC-A2-M (rib processing): 2 flute, 30° helix solid carbide endmills. Used for rib processing on hard materials up to 55 HRc.
Grade : IC903
Steel.
ISO Range - P/M/K: (P05-P15)(M10-M20)
ISO Range - H/S/N: (H01-H10)(S10-S20)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 28039190 |
Head Type | Not Modular |
UNSPSC Code | 23242106 |