£186.99
Ex VAT
£224.39
Inc VAT
Product Details
Product Specification
FFT3 EFM-02
Small diameter endmills carrying single sided triangular inserts for fast feed milling.
• Endmills to suit FFT3 TXMT 020105T one-sided triangular inserts with three cutting edges
• Tool cutting edge angle 14 ̊
• Maximum depth of cut 0.6 mm
• Positive rake angle for smooth and soft cut
• Ramping-down capability
• Internal coolant supply through the internal endmill body contributes to efficient lubrication of the cutting edge and facilitates the chip evacuation process
• As the insert is very small in size, it is placed in the pocket with the key T-6/5 Magnet 3x3
Attribute | Value |
---|---|
Brand | Iscar |
Coolant Delivery | Coolant Through |
Depth of Cut | 0.6mm |
ECLASS Code | 28039190 |
Head Length | 33mm |
Head Type | Modular Head Mill |
Insert Shape | Triangle |
Insert Size | 0201 |
Insert Style | TXMT |
ISO Designation | FFT3 EFM D10-3-090-C12-02 |
Maximum Cutting Diameter | 10mm |
Milling Application | Facing Plunging & Recessing Profiling Ramping Side Plunging |
Minimum Cutting Diameter | 4.2mm |
Number of Inserts | 3 |
Overall Length | 90mm |
Series | Nan3feed |
Shank Diameter | 12mm |
Shank Type | Cylindrical |
UNSPSC Code | 23242106 |