SKU:
ISC1393826X
MPN:
3346813
£253.99
Ex VAT
£304.79
Inc VAT
Product Details
Product Specification
FFT3 EFM-MM 03
Endmills with a MULTI-MASTER threaded adaptation carrying single-sided small trigon inserts for fast feed milling.
• Endmills to suit FFT3 WXMT 030206T one-sided trigon inserts
• Maximal depth of cut 0.6 mm
• 17° cutting edge angle
• Positive rake angle
• Ramping-down capability
• Coolant holes directed to each individual cutting edge, for an efficient coolant supply through the cutter body
• Endmill heads with MULTI-MASTER threaded connection in 10, 12 and 16 mm diameters
Attribute | Value |
---|---|
Brand | Iscar |
Coolant Delivery | Coolant Through |
Depth of Cut | 0.6mm |
ECLASS Code | 28039190 |
Head Type | Modular Head Mill |
Insert Holding Type | Clamp Screw |
Insert Shape | Trigon |
Insert Size | 0302 |
Insert Style | WXMT |
ISO Designation | FFT3 EFMD16/.63-4MMT10-03 |
Maximum Cutting Diameter | 16mm |
Milling Application | Facing Plunging & Recessing Profiling Ramping Side Plunging |
Minimum Cutting Diameter | 11.6mm |
Number of Inserts | 4 |
Overall Length | 31.3mm |
Series | Nan3feed |
Shank Diameter | 15.3mm |
Shank Thread Size | T10 |
Shank Type | Threaded |
UNSPSC Code | 23242106 |