£400.59
Ex VAT
£480.71
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Shell mill type cutters that use 8 sided octagon inserts. Available as top and screw clamping. Used for face milling applications in low, medium and high volume production suitable for tool room or jobbing shop use.
Attribute | Value |
---|---|
Brand | Indexa |
Coolant Delivery | External |
Cutting Edge Angle | 45° |
Depth of Cut | 32mm |
EAN | 5036140413771 |
ECLASS Code | 28039190 |
Insert Holding Type | Centre Screw Clamping |
Insert Shape | Octagon |
Insert Size | 7 |
Insert Style | OFKR |
Maximum Cutting Diameter | 100mm |
MFR Part No. | OFKR 07 |
Milling Application | Facing |
Number of Inserts | 5 |
Series | N/A |
Toolholder Style | Face Mill |
UNSPSC Code | 23242106 |