£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
Product Documents
Super Positive 45° approach milling cutter, angle decreases cutting forces and allows a quick feed in a limited capacity machine. Clamp style insert pocket with shim seats to protect the body in case of accident. Plasma Ion coating offers longer tool life and greater hardness that is more resistant to wear.
Through coolant as standard.
Attribute | Value |
---|---|
Arbor Hole Diameter | 22mm |
Brand | Indexa |
Coolant Delivery | Coolant Through |
Cutting Edge Angle | 45° |
Depth of Cut | 6mm |
EAN | 5036140082908 |
ECLASS Code | 28039190 |
Height | 50mm |
Insert Holding Type | Inclined Screw Clamping |
Insert Shape | Square |
Insert Size | 1203 |
Insert Style | SEKN SEKR |
ISO Designation | XP-45C |
Maximum Cutting Diameter | 63mm |
MFR Part No. | 847S.063PIZ/C |
Milling Application | Facing |
Number of Inserts | 5 |
Toolholder Style | Face Mill |
UNSPSC Code | 23242106 |